Thermo Scientific™ HyperSep™ SCX Cartridges

Obtain excellent performance for extraction of charged basic compounds with these strong cation exchanges SPE cartridges.

Manufacturer: Thermo Scientific™ 60108420

 View more versions of this product

Catalog No. 03-251-273

  Check Availability
Add to Cart

Disclaimers:

Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.


    Specifications

    For Use With (Equipment) Extraction of Charged Basic Compounds
    For Use With Extraction of Charged Basic Compounds
    Sorbent HyperSep SCX
    Type Extraction Column
    Particle Size 40 - 60µm
    Item Description 50mg Bed Weight; 1mL column volume
    Bed Weight 50mg
    Column Capacity 1mL
    Description 50mg Bed Weight; 1mL column volume

    The use of SPE sample preparation can significantly enhance the robustness and reliability of many biological, pharmaceutical, forensic and environmental applications.

    Thermo Scientific™ HyperSep™ SCX Cartridges feature a strong cation exchange sorbent for extraction of charged basic compounds. Typical applications include extraction of:

    • Antibiotics
    • Drug compounds
    • Organic bases
    • Amino acids
    • Catecholamines
    • Herbicides

    HyperSep SCX Strong Cation Exchanger Cartridges are ideally suited for the extraction of a wide range of charged basic compounds.

    Modified benzene ring provides potential for nonpolar interactions

    Low pKa value

    HyperSep SPE Cartridges and Plates

    Thermo Scientific™ HyperSep™ solid phase extraction cartridges offer reproducible, reliable sample preparation in a traditional format. Available in a wide range of chemistries and bed weights, the cartridges are ideal for large samples and conform to industry standard configurations, allowing efficient routine processing by vacuum, by positive pressure or centrifugation.

    The Thermo Scientific™ HyperSep-96™ system incorporates traditional solid phase extraction sorbents into 96-well plate format providing fast analysis without sacrificing accuracy or reproducibility. The innovative design of HyperSep-96 well plates provides flexibility for both method development and scale adjustment to 96-well without method revalidation. Well plates are customizable, allowing any arrangement of wells with differing sorbent chemistries for simultaneous processing. HyperSep-96 products are either available in packs of 100 individual wells or in pre-assembled plates.

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit