Learn More
Thermo Scientific HyperSep Silica Cartridges
Retain analytes in nonpolar matrices, and separate compounds of very similar structure with these silica SPE cartridges.
Manufacturer: Thermo Scientific 60108853
Description
The use of SPE sample preparation can significantly enhance the robustness and reliability of many biological, pharmaceutical, forensic and environmental applications.
Thermo Scientific HyperSep Silica Cartridges feature a polar sorbent primarily used to retain analytes in nonpolar matrices, and can effectively separate compounds of very similar structure. Typical applications include:
- Extraction of polar compounds including aldehydes, amines, drugs, pesticides and herbicides
- Extraction of carotenoids, fat-soluble vitamins, aflatoxins in food matrices
- Extraction of fatty acids and phospholipids
Specifications
Silica 10 g/25 mL Cartridge 20 Pk | |
Retain Analytes in Non-Polar Matrices | |
Extraction Column | |
Silica 10 g/25 mL Cartridge 20 Pk | |
25 mL |
Retention of Analytes in Non-Polar Matrices | |
HyperSep Silica | |
40 - 60 µm | |
10 g |
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.