Learn More
Thermo Scientific™ HyperSep™ SpinTip Microscale SPE Extraction Tips, 1-10μL
Get faster sample preparation with minimal sample loss with these SPE micropipette tips and achieve separation in volumes as low as 100nL.
Supplier: Thermo Scientific™ 60109413
Description
Get faster sample preparation with minimal sample loss with the revolutionary Thermo Scientific™ HyperSep™ SpinTip Microscale SPE Tips and achieve separation in volumes as low as 100nL.
Features:Ideal for small sample volumes; features a 1 to 2μm wide slit at the bottom that permits liquid to pass through while retaining the chromatographic material (20 to 30μm).
- [bullet] Filter-free design to eliminate dead volume
- [bullet] No contamination from the supporting matrix
- [bullet] Available in many popular chemistries
- [bullet] Mass spectrometry
- [bullet] Desalting
- [bullet] Protein purification
- [bullet] MALDI
- [bullet] Electrophoresis
- [bullet] HPCE
- [bullet] HPLC
- [bullet] CEC
Specifications
C8; 10-200 uL Vol. | |
Micropipettes | |
HyperSep | |
SpinTip |
Microscale Solid Phase Extraction | |
40 to 60 μm | |
BioBasic C8 | |
10 to 200 µL |
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.