Thermo Scientific™ Hypersil™ APS-2 Amino LC Columns Available on GSA/VA Contract for Federal Government customers only.

Analyze sugars with this versatile amino propyl phase of Thermo Scientific™ Hypersil™ APS-2 Amino LC Columns.

Manufacturer: Thermo Scientific™ 30703052130

 View more versions of this product

Catalog No. 30703052130

  Check Availability
Add to Cart

Disclaimers:

Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.


    Specifications

    Column Format Analytical Column
    Diameter (Metric) 2.1mm
    Column Type Normal Phase
    Max. Pressure 400bar
    Packing Material Spherical, fully porous Type A silica
    Particle Size 3µm
    Temperature 60°C
    Pore Size 120Å
    pH 2 to 8
    For Use With IC
    Stationary Phase Amino
    Surface Area 170m²/g
    Type Analytical Column
    Length (Metric) 50mm
    Carbon Load 2%
    USP Type L8
    Endcapped No

    Analyze sugars with this versatile amino propyl phase of Thermo Scientific™ Hypersil™ APS-2 Amino LC Columns. Hypersil stationary phases are recognized as an industry standard in HPLC. Proven as an effective analytical tool, classical Hypersil phases are well established and referenced in HPLC methods. Quality is assured by manufacture under ISO 9001-2000 quality guidelines. For more challenging separations that require improved chromatographic performance, use Thermo Scientific™ Hypersil GOLD™ LC Amino Columns as an alternative.

    • In reversed phase mode, Hypersil APS-2 columns are excellent for carbohydrate analysis: extra sensitivity for sugars
    • Alternative selectivity to silica when used in normal phase

    Ordering Information:

    Other column dimensions are available. Also available in 10µm. Please call Customer Service for more information.

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit