Thermo Scientific™ Hypersil™ APS-2 Drop-In Guard Cartridges

Use these guard columns to protect Thermo Scientific™ Hypersil™ APS-2 HPLC Analytical Columns from sample debris and interfering substances.

Manufacturer: Thermo Scientific™ 30705012101

 View more versions of this product

Catalog No. 03-150-581

  Check Availability
Add to Cart

    Specifications

    For Use With Uniguard Direct-connection and Stand Alone Holder
    Particle Size 5µm
    Pore Size 120Å
    pH 2.5 - 8
    Length (Metric) 10mm
    Carbon Load 1.9%
    Diameter (Metric) 2.1mm
    Endcapped No

    Protect your analytical HPLC column from damage caused by sample debris and interfering substances. It's the economical way to extend the lifetime of your analytical column with minimal impact on performance. Use Thermo Scientific™ Hypersil™ APS-2 Drop-In Guard Cartridges with Hypersil APS-2 analytical columns.

    Established and highly referenced, Hypersil stationary phases are recognized as an industry standard in HPLC. For more challenging separations that require improved chromatographic performance, use Thermo Scientific™ Hypersil GOLD™ columns.

    • The 10mm design offers maximum protection with minimal increase in retention Fit Thermo Scientific UNIGUARD™ direct connection and stand alone holders
    • Available in packs of 4

    Features of the APS-2 Solid Phase

    • Extra sensitivity for sugars
    • Can be used in three modes: reversed phase, normal phase, weak anion exchange

    Requires:

    Thermo Scientific Uniguard™ direct connection or stand-alone holders

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit