Thermo Scientific™ Hypersil™ BDS C18 Columns Available on GSA/VA Contract for Federal Government customers only.

For a robust, general-purpose column to use in a wide range of applications, choose Thermo Scientific™ Hypersil™ BDS C18 HPLC Columns.

Manufacturer: Thermo Scientific™ 28102012101

 View more versions of this product

Catalog No. 03-451-804

  Check Availability
Add to Cart

Disclaimers:

Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.


    Specifications

    Column Format Guard Cartridge, 4 PK
    Diameter (Metric) 2.1mm,2.1mm
    Column Type Reversed Phase
    Particle Size 2.4µm
    Max. Pressure 400bar
    pH 2 to 8
    Packing Material ----
    Temperature 60°C
    Pore Size 130Å,130Å
    Length (Metric) 10mm
    For Use With ----
    Surface Area 170m²/g
    Stationary Phase C18
    Carbon Load 11%
    Endcapped Yes
    USP Type L1

    For a robust, general-purpose column to use in a wide range of applications, choose Thermo Scientific™ Hypersil™ BDS C18 HPLC Columns. These economical columns feature reduced silanol activity and provide exceptional reliability for QA/QC labs. Built on the renowned Hypersil silica backbone, the base-deactivated silica is one of the most popular packing materials available.

    For more challenging separations that require improved chromatographic performance, use Thermo Scientific™ Hypersil GOLD™ columns as an alternative.

    Convenience, economy and effective protection.

    • 10mm design offers maximum protection with minimal increase in retention
    • Fit Thermo Scientific™ UNIGUARD™ direct connection and stand alone holders

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit