Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Our pricing system is unavailable. You are viewing list price.
Please call 1-800-766-7000 to place your order or try our site again later.

Thermo Scientific™ Hypersil™ BDS Cyano HPLC Columns

For reliable, general purpose cyano columns, choose the base-deactivated silica Thermo Scientific™ Hypersil™ BDS Cyano LC Columns.

$360.00 - $892.00

Specifications

Carbon Load 4%
Max. Pressure 5800 psi (400 bar)
Stationary Phase Cyano (CN)
Surface Area 170 m²/g
Temperature 60°C
View More Specs

Products 4
Catalog Number Mfr. No. Particle Size Diameter (Metric) Length (Metric) Price Quantity & Availability  
Catalog Number Mfr. No. Particle Size Diameter (Metric) Length (Metric) Price Quantity & Availability  
03-050-530
View Documents
Thermo Scientific™
28805254630
5 µm 4.6 mm 250 mm Each for $892.00
N/A
28-803-014001
View Documents
Thermo Scientific™
28803014001
3 µm 4 mm 10 mm Pack for $396.00
N/A
28-805-014001
View Documents
Thermo Scientific™
28805014001
5 µm 4 mm 10 mm Pack for $360.00
N/A
03-050-528
View Documents
Thermo Scientific™
28803154630
3 µm 4.6 mm 150 mm Each for $771.50
N/A
Description

Description

For reliable, general purpose cyano columns, choose the base-deactivated silica Thermo Scientific™ Hypersil™ BDS Cyano LC Columns. These economical columns feature reduced silanol activity and provide exceptional reliability for QA/QC labs. Built on the renowned Hypersil silica backbone, the base-deactivated silica is one of the most popular packing materials available. For more challenging separations that require improved chromatographic performance, use Thermo Scientific™ Hypersil GOLD™ Cyano LC Columns as an alternative.

  • In reversed phase, they offer different selectivity compared to C18 or C8 phases
  • In normal phase, they are less retentive than silica columns
  • Reliable cyano columns with long lifetimes

Ordering Information:

Other column dimensions are available. Please call your Customer Service Representative for more information. Please note that Hypersil BDS Cyano columns are shipped in isooctane:ethanol. For reversed phase applications, flush with ethanol or 2-propanol prior to use.

Specifications

Specifications

4%
Cyano (CN)
60°C
Mixed Mode
130 Å
5800 psi (400 bar)
170 m²/g
L10
Yes
2 to 8

Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.

Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit