Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ Hypersil GOLD™ 5µm DASH HTS HPLC Columns

Designed for high throughput, excellent for ballistic gradients, with retention and sensitivity for very fast LC/MS applications.

Manufacturer:  Thermo Scientific™ 25005022151

Catalog No. 25005022151


Add to cart

Description

Description

Thermo Scientific™ Hypersil GOLD™ 5µm DASH HTS HPLC Columns are designed for high throughput applications, excellent for ballistic gradients, with enough retention and sensitivity for very fast LC/MS applications.

  • Patented, low dead volume design minimizes band spreading
  • Finger-tight fittings make changing columns quick and easy

Features of Hypersil GOLD Solid Phase

  • Significant reduction in peak tailing while retaining selectivity
  • Excellent resolution, efficiency and sensitivity
  • Confidence in the accuracy and quality of analytical data

Ordering Alerts:

DASH HTS columns are recommended for use with PEEK™ tubing and endfittings.

Specifications

Specifications

10%
2.1 mm
LC/MS
5 µm
175 Å, 100 Å
L1
Reversed Phase
Yes
20 mm
1 to 11
3/pk.
Hypersil™ Gold DASH HTS
Documents
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit