Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ Hypersil GOLD™ C18 Selectivity LC Columns Available on GSA/VA Contract for Federal Government customers only.

Achieve exceptional peak shape and resolution for your HPLC and LC/MS applications with these endcapped, ultrapure, silica-based columns.

Manufacturer:  Thermo Scientific™ 25012059070

 View more versions of this product

Catalog No. 25012059070


  Check Availability
Add to cart

Disclaimers:

Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.


Specifications

Description

Achieve exceptional peak shape and resolution for your HPLC and LC/MS applications with Thermo Scientific™ Hypersil GOLD™ HPLC columns. These endcapped, ultrapure, silica-based columns deliver significant reduction in peak tailing using generic gradients with C18 selectivity. With their excellent resolution, efficiency, and sensitivity, Hypersil GOLD columns give you confidence in the accuracy and quality of your analytical data.

Novel Bonding
  • Proprietary derivatization and end-capping
  • C18 (USP L1) selectivity
pH Stability
  • Robust performance at high pH
  • Excellent column stability at low pH
Flexible Formats
  • Javeliv HTS columns for high throughput screening
  • Semi-preparative columns with 12µm particles available
About the Hypersil GOLD Family of HPLC Columns

Meet the challenges of modern chromatography with state-of-the-art columns that provide outstanding performance and consistent separations. Twelve different chemistries are available so you can optimize separations and maximize productivity. Get outstanding peak shapes in reversed phase, ion exchange, HILIC, or normal phase chromatography.

  • Excellent peak symmetry
  • Narrow peaks for outstanding efficiency
  • Enhanced sensitivity and improved resolution
  • Exceptional reproducibility for reliable chromatography, column after column
  • Solutions for high-throughput screening
  • 1.9, 3 and 5µm particle sizes for all your separation needs
Description & Specifications

Specifications

11%
Reversed Phase
Yes
50mm
Silica, Spherical Fully Porous Ultrapure
1 to 11
220m²/g
L1
Preparative Column
10mm
LC/MS
400bar
12μm
175Å
60°C
C18 Selectivity
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit