Thermo Scientific™ Hypersil GOLD™ C18 Selectivity LC Columns Available on GSA/VA Contract for Federal Government customers only.

Achieve exceptional peak shape and resolution for your HPLC and LC/MS applications with these endcapped, ultrapure, silica-based columns.

Manufacturer: Thermo Scientific™ 25012109070

 View more versions of this product

Catalog No. 25-012-109070

  Check Availability
Add to Cart

Disclaimers:

Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.


    Specifications

    Column Format Preparative Column
    Diameter (Metric) 10mm
    Column Type Reversed Phase
    Max. Pressure 400bar
    Packing Material Spherical, fully porous ultrapure silica
    Particle Size 12µm
    Temperature 60°C
    Pore Size 175Å
    pH 1 to 11
    Stationary Phase C18 selectivity
    Surface Area 220m²/g
    Length (Metric) 100mm
    Carbon Load 11%
    USP Type L1
    Endcapped Yes
    For Use With LC/MS

    Achieve exceptional peak shape and resolution for your HPLC and LC/MS applications with Thermo Scientific™ Hypersil GOLD™ HPLC columns. These endcapped, ultrapure, silica-based columns deliver significant reduction in peak tailing using generic gradients with C18 selectivity. With their excellent resolution, efficiency, and sensitivity, Hypersil GOLD columns give you confidence in the accuracy and quality of your analytical data.

    Novel Bonding

    • Proprietary derivatization and end-capping
    • C18 (USP L1) selectivity
    pH Stability
    • Robust performance at high pH
    • Excellent column stability at low pH
    Flexible Formats
    • Javeliv HTS columns for high throughput screening
    • Semi-preparative columns with 12µm particles available
    About the Hypersil GOLD Family of HPLC Columns

    Meet the challenges of modern chromatography with state-of-the-art columns that provide outstanding performance and consistent separations. Twelve different chemistries are available so you can optimize separations and maximize productivity. Get outstanding peak shapes in reversed phase, ion exchange, HILIC, or normal phase chromatography.

    • Excellent peak symmetry
    • Narrow peaks for outstanding efficiency
    • Enhanced sensitivity and improved resolution
    • Exceptional reproducibility for reliable chromatography, column after column
    • Solutions for high-throughput screening
    • 1.9, 3 and 5µm particle sizes for all your separation needs

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit