Thermo Scientific™ Hypersil GOLD™ C8 LC Columns

Have analytes with medium hydrophobicity or need a less hydrophobic phase to obtain optimum retention? These columns provide outstanding sensitivity and excellent peak shape.

Manufacturer: Thermo Scientific™ 25202032130

 View more versions of this product

Catalog No. 25-202-032130

  Check Availability
Add to Cart

Disclaimers:

Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.


    Specifications

    Column Format Analytical Column
    Diameter (Metric) 2.1mm
    Max. Pressure 1250bar
    Packing Material Spherical, fully porous ultrapure silica
    Surface Area 220m²/g
    Column Type Reversed Phase
    Endcapped Yes
    Particle Size 1.9µm
    Temperature 60°C
    Pore Size 175Å
    pH 2 - 9
    For Use With ----
    Stationary Phase C8
    Length (Metric) 30mm
    Format Analytical Column
    Carbon Load 0.08
    Diameter 2.1mm
    USP Type L7

    For analytes with medium hydrophobicity or when a less hydrophobic phase is required to obtain optimum retention, use Thermo Scientific™ Hypersil GOLD™ C8 LC columns for outstanding sensitivity and excellent peak shape. The selectivity is similar to C18 columns with a predictable elution order but less retention. The lower hydrophobicity allows compounds to elute more quickly, yielding faster separations.

    Similar selectivity, less retention than C18 columns

    • Successful retention and separation of moderately hydrophobic analytes
    • Ideal for fatty acids, which are too hydrophobic for analysis using C18 columns
    Faster separations
    • Higher analytical throughput compared to C18 alkyl chain chemistry
    • Quicker compound elution due to reduced hydrophobic interactions
    Superior performance
    • Highly symmetrical peak shapes
    • Improved speed of analysis, efficiency, and sensitivity

    About the Hypersil GOLD family of HPLC columns

    Meet the challenges of modern chromatography with state-of-the-art columns that provide outstanding performance and consistent separations. Twelve different chemistries are available so you can optimize separations and maximize productivity. Get outstanding peak shapes in reversed phase, ion exchange, HILIC, or normal phase chromatography.

    • Excellent peak symmetry
    • Narrow peaks for outstanding efficiency
    • Enhanced sensitivity and improved resolution
    • Exceptional reproducibility for reliable chromatography, column after column
    • Solutions for high-throughput screening
    • 1.9, 3 and 5µm particle sizes for all your separation needs

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit