Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ Hypersil GOLDTM CN Analytical HPLC Columns, 1.9μm

Use these cyano columns for excellent peak shapes and sensitivity, with alternative selectivity for reversed phase or normal phase separations

Specifications

Carbon Load 4%
For Use With HPLC
Stationary Phase Cyano (CN)
Surface Area 220 m²/g
USP Type L10
View More Specs

Products 1
Catalog Number Mfr. No. Particle Size Diameter (Metric) Length (Metric) Price Quantity & Availability  
Catalog Number Mfr. No. Particle Size Diameter (Metric) Length (Metric) Price Quantity & Availability  
03-051-106
View Documents
Thermo Scientific™
25802022130
1.9 μm 2.1 mm 20 mm
Each for
N/A
Part Not Found
Description

Description

Use Thermo ScientificTM Hypersil GOLDTM CN HPLC columns for alternative selectivity in both reversed phase and normal phase chromatography. Based on highly pure silica, these columns offer excellent peak shapes and outstanding sensitivity with less retention for faster analysis. Analyze a wide range of compounds, from steroids and polyphenols in reversed phase mode to surfactants and other polar species in normal phase mode.

Alternative Selectivity
  • Provides complementary selectivity in reversed phase chromatography with lower hydrophobicity compared to alkyl chain phases
  • Offers less retention and different selectivity in normal phase chromatography compared to silica columns
About the Hypersil GOLD Family of HPLC Columns
  • Twelve different chemistries are available
  • Excellent peak symmetry
  • Narrow peaks for outstanding efficiency
  • Enhanced sensitivity and improved resolution
  • Exceptional reproducibility for reliable chromatography, column after column
  • Solutions for high-throughput screening
  • 1.9, 3 and 5µm particle sizes for all your separation needs
Specifications

Specifications

4%
Cyano (CN)
L10
Yes
175 Å
HPLC
220 m²/g
Mixed Mode
1.9 μm
2 to 8
SDS
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit