Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ Hypersil GOLD™ Cyano LC Columns, 3µm particle size, 250mm, 2.1mm I.D.

Alternate selectivity with lower hydrophobicity. Use these HPLC columns for normal and reversed phase separations.

Manufacturer:  Thermo Scientific™ 25802202130

 View more versions of this product

Catalog No. 25-802-202130


Add to cart

Description

Description

Alternate selectivity with lower hydrophobicity. Use Thermo Scientific™ Hypersil Gold™ Cyano LC Columns for normal and reversed phase separations.

  • Excellent peak shape
  • Outstanding sensitivity
  • Less retention for faster analysis
Specifications

Specifications

4%
Normal Phase
Yes
200 mm
Silica, Spherical Fully Porous Ultrapure
2 to 8
220 m²/g
Analytical Column
Cyano
Analytical Column
2.1 mm
HPLC
1250bar
1.9 µm
175 Å
60°C
L10
Documents
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit

Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.