Thermo Scientific™ Hypersil GOLD™ PFP LC Columns

Analyze difficult-to-resolve mixtures of halogenated compounds and non-halogenated polar compounds with Thermo Scientific™ Hypersil GOLD™ PFP (pentafluorophenyl) HPLC columns.

Manufacturer: Thermo Scientific™ 25402103030

 View more versions of this product

Catalog No. 03-171-213

  Check Availability
Add to Cart

Disclaimers:

Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.


    Specifications

    Column Format Analytical Column
    Diameter (Metric) 3mm
    Column Type Reversed Phase
    Packing Material Spherical, fully porous ultrapure silica
    Temperature 60°C
    For Use With HPLC
    Stationary Phase PFP
    Length (Metric) 100mm
    Format Analytical Column
    Carbon Load 0.08
    Diameter 3mm
    Endcapped Yes
    Max. Pressure 1250bar
    Particle Size 1.9µm
    Pore Size 175Å
    pH 2 to 8
    Surface Area 220m²/g
    USP Type L43

    Analyze difficult-to-resolve mixtures of halogenated compounds and non-halogenated polar compounds with Thermo Scientific™ Hypersil GOLD™ PFP (pentafluorophenyl) HPLC columns. These columns provide an alternative selectivity to C18 columns in reversed phase applications with excellent peak shape and sensitivity.

    Unique selectivity

    • Increased retention and selectivity for positional isomers of halogenated compounds
    • Excellent selective analysis of non-halogenated compounds, in particular polar compounds containing hydroxyl, carboxyl, nitro, or other polar groups
    • Efficient separation of difficult mixtures containing closely related halogenated and polar compounds

    The introduction of a fluorine group into the stationary phase causes significant changes in solute-stationary phase interaction and increases the selectivity and extra retention.

    About the Hypersil GOLD family of HPLC columns

    Meet the challenges of modern chromatography with state-of-the-art columns that provide outstanding performance and consistent separations. Twelve different chemistries are available so you can optimize separations and maximize productivity. Get outstanding peak shapes in reversed phase, ion exchange, HILIC, or normal phase chromatography.

    • Excellent peak symmetry
    • Narrow peaks for outstanding efficiency
    • Enhanced sensitivity and improved resolution
    • Exceptional reproducibility for reliable chromatography, column after column
    • Solutions for high-throughput screening
    • 1.9, 3, and 5µm particle sizes for all your separation needs

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit