Thermo Scientific™ Hypersil GOLD™ Phenyl LC Columns Available on GSA/VA Contract for Federal Government customers only.

Get excellent retention and unique selectivity for aromatic and moderately polar analytes with Thermo Scientific™ Hypersil GOLD™ Phenyl reversed phase HPLC columns.

Manufacturer: Thermo Scientific™ 25902052130

 View all options for this product

Catalog No. 03-051-160

  Check Availability
Add to Cart


    Column Type Reversed Phase
    For Use With HPLC
    Carbon Load 9%
    USP Type L11
    Endcapped Yes
    Max. Pressure 1250bar
    Packing Material Spherical, fully porous ultrapure silica
    Particle Size 1.9µm
    Temperature 60°C
    Pore Size 175Å
    pH 2 to 8
    Stationary Phase Phenyl
    Surface Area 220m²/g
    Length (Metric) 50mm
    Column Format Analytical Column
    Diameter (Metric) 2.1mm

    Get excellent retention and unique selectivity for aromatic and moderately polar analytes with Thermo Scientific™ Hypersil GOLD™ Phenyl reversed phase HPLC columns. A butyl (C4) linker in the phenyl bonded phase allows for superior alignment of the phenyl ring with aromatic molecules, thus enhancing pi-pi interactions and improving the retention of the molecules. The C4 linker also provides the stationary phase with moderate hydrophobicity, making it ideal for the separation of analyte mixtures with varying polarity and aromaticity. The outstanding peak shape results in greater sensitivity.

    Special Selectivity

    • Provides selectivity complementary to that provided by alkyl chain phases
    • Moderate hydrophobicity compared to C18
    About the Hypersil GOLD Family of HPLC Columns

    Meet the challenges of modern chromatography with state-of-the-art columns that provide outstanding performance and consistent separations. Twelve different chemistries are available so you can optimize separations and maximize productivity. Get outstanding peak shapes in reversed phase, ion exchange, HILIC, or normal phase chromatography.

    • Excellent peak symmetry
    • Narrow peaks for outstanding efficiency
    • Enhanced sensitivity and improved resolution
    • Exceptional reproducibility for reliable chromatography, column after column
    • Solutions for high-throughput screening
    • 1.9, 3, and 5µm particle sizes for all your separation needs

  • Description & Specifications

Related Products

Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit