Learn More
Thermo Scientific™ Hypersil GOLD™SAX Analytical HPLC Columns, 1.9μm
Analyze smaller organic molecules, including nucleotides and organic acids, quickly and efficiently with Thermo Scientific™ Hypersil GOLD™ SAX HPLC columns.
Specifications
For Use With | HPLC |
---|---|
Length (Metric) | 50 mm |
Max. Pressure | 18130 psi (1250 bar) |
Particle Size | 1.9 μm |
pH | 2 to 8 |
Catalog Number | Mfr. No. | Particle Size | Diameter (Metric) | Length (Metric) | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Particle Size | Diameter (Metric) | Length (Metric) | Price | Quantity & Availability | |||
26-302-051030
|
Thermo Scientific™
26302051030 |
1.9 μm | 1 mm | 50 mm | Item Discontinued This item has been discontinued by the supplier and is no longer available. Please reach out to your sales representative. | N/A | |||
26-302-054630
|
Thermo Scientific™
26302054630 |
1.9 μm | 4.6 mm | 50 mm | Item Discontinued This item has been discontinued by the supplier and is no longer available. Please reach out to your sales representative. | N/A | |||
Description
Analyze smaller organic molecules, including nucleotides and organic acids, quickly and efficiently with Thermo Scientific™ Hypersil GOLD™ SAX Analytical HPLC Columns. These quaternary amine strong anion-exchange columns are highly stable for aqueous and low pH mobile phases. Based on high purity silica bonded with an ion-exchange ligand, Hypersil GOLD SAX HPLC columns provide outstanding peak shape and sensitivity.
About the Hypersil GOLD Family of HPLC Columns:Meet the challenges of modern chromatography with state-of-the-art columns that provide outstanding performance and consistent separations. Twelve different chemistries are available so you can optimize separations and maximize productivity. Get outstanding peak shapes in reversed phase, ion exchange, HILIC or normal phase chromatography.
- Excellent peak symmetry
- Narrow peaks for outstanding efficiency
- Enhanced sensitivity and improved resolution
- Exceptional reproducibility for reliable chromatography, column after column
- Solutions for high-throughput screening
- 1.9, 3 and 5µm particle sizes for all your separation needs
Specifications
HPLC | |
18130 psi (1250 bar) | |
2 to 8 | |
220 m²/g | |
L14 | |
Silica | |
Ion Exchange |
50 mm | |
1.9 μm | |
175 Å | |
60°C | |
Quaternary Amine | |
2.5% | |
Ion Exchange |
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.