Thermo Scientific™ Hypersil GOLD™ Silica LC Columns Available on GSA/VA Contract for Federal Government customers only.

Efficiently separate nonpolar and moderately polar organic compounds by normal phase chromatography using Thermo Scientific™ Hypersil GOLD™ Silica LC Columns.

Manufacturer: Thermo Scientific™ 25105252130

 View more versions of this product

Catalog No. 25-105-252130

  Check Availability
Add to Cart

Disclaimers:

Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.


    Specifications

    Column Format Analytical Column
    Diameter (Metric) 2.1mm
    Column Type Normal-Phase
    Pore Size 175Å
    Type Analytical Column
    Length (Metric) 250mm
    USP Type L3
    Packing Material Spherical, fully porous ultrapure silica
    Particle Size 5µm
    pH 2 to 8
    For Use With HPLC
    Stationary Phase Silica
    Surface Area 220m²/g
    Carbon Load -
    Endcapped No
    Max. Pressure 400bar
    Temperature 60°C

    Achieve outstanding peak shape and sensitivity with Thermo Scientific™ Hypersil GOLD™ Silica LC Columns. The unbonded, highly pure, base-deactivated silica media efficiently separates nonpolar and moderately polar organic compounds by normal phase chromatography. Available 1.9µm particle size columns can improve the speed and efficiency of your applications.

    About the Hypersil GOLD Family of HPLC Columns

    • Twelve different chemistries are available
    • Excellent peak symmetry
    • Narrow peaks for outstanding efficiency
    • Enhanced sensitivity and improved resolution
    • Exceptional reproducibility for reliable chromatography, column after column
    • Solutions for high-throughput screening
    • 1.9, 3 and 5µm particle sizes for all your separation needs

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit