Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ Hypersil GOLD™ VANQUISH™ PFP UHPLC Columns

Use these columns for better, faster, easier separation of halogenated and non-halogenated polar compounds in complex mixtures.

Manufacturer:  Thermo Scientific™ 25402202130V

 View more versions of this product

Catalog No. 03-051-469


Add to cart

Description

Description

Achieve even greater power of separation, speed, and throughput for analyzing difficult-to-resolve mixtures of halogenated compounds and non-halogenated polar compounds by using Thermo Scientific™ Hypersil GOLD™ VANQUISH™ PFP (pentafluorophenyl) UHPLC columns. These columns were developed in conjunction with the Vanquish UHPLC system to take advantage of the system's extended pressure capabilities and robustness. The result is a new level of separation, speed and throughput that solve analytical challenges of analyzing complex matrices using liquid chromatography (LC) and LC-MS.

Delivering Powerful Separations

The expanded range of Accucore Vanquish, Acclaim VANQUISH, and Hypersil GOLD VANQUISH UHPLC columns offer a wider range of selectivity and format options to satisfy different UHPLC application requirements. These columns deliver:

  • Better Separations: high efficiency enables separation of very complex mixture
  • More Results: High efficiency at high flow rates
  • Easier Interactions: Seamless workflow solution, for simple and easy separations
  • Wider Capabilities: Wide range of column selectivities and formats
Specifications

Specifications

11%
Reversed Phase
Yes
200 mm
Silica, Spherical Fully Porous Ultrapure
1 to 11
220 m²/g
L1
Analytical Column
2.1 mm
LC/MS
1500bar
1.9 µm
175 Å
60°C
C18 Selectivity
Documents
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit