Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Thermo Scientific™ Hypersil™ MOS-2 (C8) Guard Cartridges
Drop-in guard cartridges offer convenience, economy and effective protection for extending column lifetime
Specifications
Particle Size | 3 μm |
---|---|
Length (Metric) | 10 mm |
Stationary Phase | MOS-2 (C8) |
Requires: Thermo Scientific UNIGUARD™ direct connection or stand alone holder, sold separately.
Catalog Number | Mfr. No. | Diameter (Metric) Inner | Particle Size | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Diameter (Metric) Inner | Particle Size | Price | Quantity & Availability | ||||
30303012101
|
Thermo Scientific™
30303012101 |
2.1 mm | 3 μm | Item Discontinued This item has been discontinued by the supplier. Please Sign In to view product availability in your area. | N/A | ||||
Description
- The 10mm design offers maximum protection with minimal increase in retention
- Fit Thermo Scientific UNIGUARD™ direct connection and stand alone holders
- Reliable, less retentive phase
- Long column lifetimes, even under basic conditions
Specifications
3 μm | |
10 mm | |
MOS-2 (C8) |
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title