Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ Hypersil™ ODS-2 C18 Columns Available on GSA/VA Contract for Federal Government customers only.

Use this well-tested, dependable L1 as an alternative to older column brands commonly referenced in validated methods.

Manufacturer:  Thermo Scientific™ 31603154630

 View more versions of this product

Catalog No. 31603154630


  Check Availability
Add to cart

Disclaimers:

Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.


Specifications

Description

Use this well-tested, dependable L1. Thermo Scientific? Hypersil? ODS-2 C18 HPLC Columns are an alternative to older column brands commonly referenced in validated methods.

Hypersil stationary phases are recognized as an industry standard in HPLC. Proven as an effective analytical tool, classical Hypersil phases are well established and referenced in HPLC methods. Quality is assured by manufacture under ISO 9001-2000 quality guidelines.

For more challenging separations that require improved chromatographic performance, use Thermo Scientific? Hypersil GOLD? columns.

  • Based on Type A silica
  • Excellent reproducibility
  • Selectivity over wide range of applications
  • Manufactured under ISO 9001:2000 quality guidelines

Ordering Information:

Other column dimensions are available. Please call your Customer Service Representative for more information.

Description & Specifications

Specifications

11%
Reversed Phase
Yes
150mm
Silica, Spherical Fully Porous Type A
2 to 8
220m²/g
L1
Analytical Column
4.6mm
HPLC
400bar
3μm
80Å
60°C
C18
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit