Thermo Scientific™ Hypersil™ ODS-2 C18 Columns

Use this well-tested, dependable L1 as an alternative to older column brands commonly referenced in validated methods.

Manufacturer: Thermo Scientific™ 31605054630

 View more versions of this product

Catalog No. 31605054630

  Check Availability
Add to Cart

Disclaimers:

Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.


    Specifications

    Column Format Analytical Column
    Diameter (Metric) 4.6mm
    Column Type Reversed Phase
    Packing Material Spherical, fully porous Type A silica
    Particle Size 5µm
    Temperature 60°C
    pH 2 to 8
    For Use With ----
    Length (Metric) 50mm
    Carbon Load 11%
    USP Type L1
    Max. Pressure 400bar
    Pore Size 80Å
    Stationary Phase C18
    Surface Area 220m²/g
    Certifications/Compliance Manufactured under ISO 9001:2000 quality guidelines.
    Endcapped Yes

    Use this well-tested, dependable L1. Thermo Scientific™ Hypersil™ ODS-2 C18 HPLC Columns are an alternative to older column brands commonly referenced in validated methods.

    Hypersil stationary phases are recognized as an industry standard in HPLC. Proven as an effective analytical tool, classical Hypersil phases are well established and referenced in HPLC methods. Quality is assured by manufacture under ISO 9001-2000 quality guidelines.

    For more challenging separations that require improved chromatographic performance, use Thermo Scientific™ Hypersil GOLD™ columns.

    • Based on type A silica
    • Excellent reproducibility
    • Selectivity over wide range of applications
    • Manufactured under ISO 9001:2000 quality guidelines

    Ordering Information:

    Other column dimensions are available. Please call Customer Service for more information.

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit