Thermo Scientific™ Hypersil™ ODS C18 Columns Available on GSA/VA Contract for Federal Government customers only.

Choose Thermo Scientific™ Hypersil™ ODS C18 HPLC Columns for a general purpose C18 phase to use in a broad range of applications.

Manufacturer: Thermo Scientific™ 30105152130

 View more versions of this product

Catalog No. 3010515213T

  Check Availability
Add to Cart

Disclaimers:

Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.


    Specifications

    Column Format Analytical Column
    Diameter (Metric) 2.1mm
    Column Type Reversed-Phase
    Max. Pressure 400bar
    Packing Material Spherical, fully porous Type A silica
    Particle Size 5µm
    Pore Size 120Å
    pH 2 - 8
    For Use With ----
    Stationary Phase C18
    Surface Area 170m²/g
    Length (Metric) 150mm
    Carbon Load 10%
    Endcapped Yes
    Temperature 60°C
    USP Type L1

    Choose Thermo Scientific™ Hypersil™ ODS C18 HPLC Columns for a general purpose C18 phase to use in a broad range of applications.

    Hypersil stationary phases are recognized as an industry standard in HPLC. Proven as an effective analytical tool, the classical Hypersil phases are well established and referenced in many HPLC methods worldwide. Quality is assured by manufacture under ISO 9001-2000 quality guidelines.

    For more challenging separations that require improved chromatographic performance, we recommend the use of Thermo Scientific™ Hypersil GOLD™ columns as an alternative.

    • High efficiency and proven reproducibility
    • Exceptionally reliable
    • Separation of a wide range of compounds including nonpolar, moderately polar and lipophilic compounds like triglycerides

    Ordering Information:

    Other column dimensions including preparative columns are available. Also available in 10µm. Please call Customer Service for more information.

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit