Thermo Scientific™ Hypersil™ ODS C18 Columns

Choose Thermo Scientific™ Hypersil™ ODS C18 HPLC Columns for a general purpose C18 phase to use in a broad range of applications.

Manufacturer: Thermo Scientific™ 30103124030

 View all options for this product

Catalog No. 30103124030

  Check Availability
Add to Cart


    Column Type Reversed Phase
    For Use With ----
    Carbon Load 10%
    USP Type L1
    Endcapped Yes
    Max. Pressure 400bar
    Packing Material Spherical, fully porous Type A silica
    Particle Size 3µm
    Temperature 60°C
    Pore Size 120Å
    pH 2 to 8
    Stationary Phase C18
    Surface Area 170m²/g
    Length (Metric) 125mm
    Column Format Analytical Column
    Diameter (Metric) 4mm

    Choose Thermo Scientific™ Hypersil™ ODS C18 HPLC Columns for a general purpose C18 phase to use in a broad range of applications.

    Hypersil stationary phases are recognized as an industry standard in HPLC. Proven as an effective analytical tool, the classical Hypersil phases are well established and referenced in many HPLC methods worldwide. Quality is assured by manufacture under ISO 9001-2000 quality guidelines.

    For more challenging separations that require improved chromatographic performance, we recommend the use of Thermo Scientific™ Hypersil GOLD™ columns as an alternative.

    An excellent C18 phase for a broad range of applications.

    • High efficency
    • Proven reproducibility
    • Exceptionally reliable

  • Description & Specifications

Related Products

Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit