Thermo Scientific™ Hypersil™ ODS C18 Columns Available on GSA/VA Contract for Federal Government customers only.

Choose Thermo Scientific™ Hypersil™ ODS C18 HPLC Columns for a general purpose C18 phase to use in a broad range of applications.

Manufacturer: Thermo Scientific™ 30103124630

 View more versions of this product

Catalog No. 30103124630

  Check Availability
Add to Cart

Disclaimers:

Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.


    Specifications

    Column Format Analytical Column
    Diameter (Metric) 4.6mm
    Column Type Reversed Phase
    Max. Pressure 400bar
    Packing Material Spherical, fully porous Type A silica
    Particle Size 3µm
    Temperature 60°C
    Pore Size 120Å
    pH 2 to 8
    For Use With ----
    Stationary Phase C18
    Surface Area 170m²/g
    Length (Metric) 125mm
    Carbon Load 0.1
    USP Type L1
    Endcapped Yes

    Choose Thermo Scientific™ Hypersil™ ODS C18 HPLC Columns for a general purpose C18 phase to use in a broad range of applications.

    Hypersil stationary phases are recognized as an industry standard in HPLC. Proven as an effective analytical tool, the classical Hypersil phases are well established and referenced in many HPLC methods worldwide. Quality is assured by manufacture under ISO 9001-2000 quality guidelines.

    For more challenging separations that require improved chromatographic performance, we recommend the use of Thermo Scientific™ Hypersil GOLD™ columns as an alternative.

    An excellent C18 phase for a broad range of applications.

    • High efficency
    • Proven reproducibility
    • Exceptionally reliable

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit