Thermo Scientific™ Hypersil™ Phenyl-2 LC Columns

Separate aromatic compounds and moderately polar compounds with Hypersil Phenyl-2 LC Columns.

Manufacturer: Thermo Scientific™ 31905014001

 View more versions of this product

Catalog No. 31-905-014001

  Check Availability
Add to Cart

Disclaimers:

Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.


    Specifications

    Column Format Guard Cartridge, 4 PK
    Diameter (Metric) 4mm,4mm
    For Use With Uniguard Direct-connection and Stand Alone Holder
    pH 2 to 8
    Packing Material ----
    Surface Area 170m²/g
    Stationary Phase ----
    Item Description 4 or 4.6.0 x 10mm ID x length; 5μm particle size
    USP Type L11
    Endcapped Yes
    Column Type Reversed Phase
    Particle Size 5µm
    Max. Pressure 400bar
    Pore Size 120Å,120Å
    Temperature 60°C
    Length (Metric) 10mm
    Carbon Load 0.05

    Separate aromatic compounds and moderately polar compounds with Thermo Scientific™ Hypersil™ Phenyl-2 LC Columns.

     

    Classical Hypersil stationary phases are recognized as an industry standard in HPLC. Proven as an effective analytical tool, classical Hypersil phases are well established and referenced in HPLC methods. Quality is assured by manufacture under ISO 9001-2000 quality guidelines.

    For more challenging separations that require improved chromatographic performance, use Thermo Scientific™ Hypersil GOLD™ Phenyl columns as an alternative.

    • The 10mm design offers maximum protection with minimal increase in retention Fit Thermo Scientific UNIGUARD™ direct connection and stand alone holders
    • Available in packs of 4

    Features of Phenyl-2 Solid Phase

    • For the separation of certain aromatic compounds and moderately polar compounds
    • Retention characteristics similar to Hypersil MOS
    • Alternative selectivity to C8

    Requires:

    Thermo Scientific UNIGUARD™ direct connection or stand alone holders

  • Description & Specifications
  • Accessories

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit