Thermo Scientific™ Hypersil™ SAX LC Columns Available on GSA/VA Contract for Federal Government customers only.

Designed for aqueous and low pH mobile phases, Thermo Scientific™ Hypersil™ SAX LC Columns are highly stable silica-based quarternary amine strong anion exchange columns.

Manufacturer: Thermo Scientific™ 34105052130

 View more versions of this product

Catalog No. 34105052130

  Check Availability
Add to Cart

Disclaimers:

Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.


    Specifications

    Column Format Analytical Column
    Diameter (Metric) 2.1mm
    Column Type Anion Exchange
    Particle Size 5µm
    Temperature 60°C
    Pore Size 120Å
    pH 2 - 9
    For Use With HPLC
    Stationary Phase Quaternary Amine
    Surface Area 170m²/g
    Length (Metric) 50mm
    Carbon Load 2.5%
    USP Type N/A
    Endcapped Yes
    Max. Pressure 400bar
    Packing Material Spherical, fully porous Type A silica
    Type Analytical Column

    Designed for aqueous and low pH mobile phases, Thermo Scientific™ Hypersil™ SAX LC Columns are highly stable silica-based quarternary amine strong anion exchange columns.

    Classical Hypersil stationary phases have global recognition as an industry standard in HPLC, providing an effective analytical tool. Introduced in 1976, Hypersil phases are well-established and are referenced in many HPLC methods worldwide. Thermo Fisher Scientific is the only manufacturer of Hypersil silica and bonded phases.

    • High stability to aqueous and low pH mobile phases
    • Suited to the analysis of smaller organic molecules including nucleotides and organic acids

    Ordering Information:

    Other column dimensions are available. Also available in 10µm. Please call your Customer Service Representative for more information.

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit