Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ HyPURITY™ Aquastar™ Guard Cartridges

Thermo Scientific™ HyPURITY™ Aquastar™ Guard Cartridges are available in limited dimensions. Please contact Customer Service for more details.

Specifications

Carbon Load 10%
Endcapped Yes
Surface Area 200 m2/g
USP Type L1
Length (Metric) 10 mm
View More Specs

Products 2
Catalog Number Mfr. No. Diameter (Metric) Length (Metric) Particle Size Price Quantity & Availability  
Catalog Number Mfr. No. Diameter (Metric) Length (Metric) Particle Size Price Quantity & Availability  
22503014001
Accessories View Documents
Thermo Scientific™
22503014001
4 mm 10 mm 3 µm This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000.
N/A
22505012101
Accessories View Documents
Thermo Scientific™
22505012101
2.1 mm 10 mm 5 µm This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000.
N/A
Description

Description

Thermo Scientific™ HyPURITY™ Aquastar™ Guard Cartridges are available in limited dimensions. Please contact Customer Service for more details.

  • The 10mm design offers maximum protection with minimal increase in retention
  • Fit Thermo Scientific UNIGUARD™ direct connection and stand alone holder
  • Polar endcapped offer alternative selectivity
  • High quality, highly pure silica columnss

Requires:

Thermo Scientific UNIGUARD direct connection or stand alone holder, sold separately.

Specifications

Specifications

10%
200 m2/g
10 mm
2 to 8
Yes
L1
190Å
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit