Thermo Scientific™ HyPURITY™ C18 HPLC Columns, 3µm Particle Size Available on GSA/VA Contract for Federal Government customers only.

Thermo Scientific™ HyPURITY™ C18 HPLC Columns are available in limited dimensions. Please contact Customer Service for more details.

Manufacturer: Thermo Scientific™ 22103103030

 View more versions of this product

Catalog No. 22103103030

  Check Availability
Add to Cart

    Specifications

    Diameter (Metric) 3mm
    Column Type Reversed-Phase
    Particle Size 3µm
    pH 1 - 9
    Stationary Phase HyPURITY C18
    Surface Area 200m²/g
    Length (Metric) 100mm
    Carbon Load 13%
    USP Type L1
    Endcapped Yes
    Pore Size 190Å
    For Use With LC/MS

    Thermo Scientific™ HyPURITY™ C18 HPLC Columns are available in limited dimensions. Please contact Customer Service for more details.

    • Highly characterized, tested and validated C18 columns

    Ordering Information:

    Other column dimensions are also available. Please call Customer Service for more information.

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit