Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ HyPURITY™ C8 Guard Cartridges

Thermo Scientific™ HyPURITY™ C8 Guard Cartridges are available in limited dimensions. Please contact Customer Service for more details.

$389.50

Specifications

Carbon Load 8%
Endcapped Yes
Surface Area 200 m2/g
USP Type L7
Length (Metric) 10 mm
View More Specs

Products 2
Catalog Number Mfr. No. Diameter (Metric) Length (Metric) Particle Size Price Quantity & Availability  
Catalog Number Mfr. No. Diameter (Metric) Length (Metric) Particle Size Price Quantity & Availability  
22205014001
Accessories View Documents
Thermo Scientific™
22205014001
4 mm 10 mm 5 µm Pack of 4 for $389.50
Add to cart
 
22205013001
Accessories View Documents
Thermo Scientific™
22205013001
3 mm 10 mm 5 µm This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000.
N/A
Description

Description

Thermo Scientific™ HyPURITY™ C8 Guard Cartridges are available in limited dimensions. Please contact Customer Service for more details.

  • The 10mm design offers maximum protection with minimal increase in retention
  • Fit Thermo Scientific UNIGUARD™ direct connection and stand alone holders
  • High quality, highly pure silica columns

Requires:

Thermo Scientific UNIGUARD direct connection or stand alone holder, sold separately.

Specifications

Specifications

8%
200 m2/g
10 mm
190Å
Yes
L7
5 µm
2 to 9
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit