Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
BUCHI I-100 Interface
The I-100 is an easy to use interface to conveniently regulate vacuum. As a central interface of the Rotavapor R-100, it increases the efficiency of the evaporation process.
Supplier: BUCHI 11I100002
Description
- Functional design fulfills essential needs of vacuum regulation
- Saves resources thanks to control of vacuum pump
- High longevity due to robust and durable design
- User-friendly and intuitive handling due to self-explaining user interface
- Easy and accurate vacuum regulation
- Relevant information is displayed at a glance
- High reliability due to centralized control of major process parameters
- Full process control thanks to parameter monitoring
- Proven technology for major applications
Specifications
1.5m³/h | |
Power Pack, Communication Cable (Mini-DIN), and Holder to Fasten to Lab-Stand | |
I-100 | |
Sterile | |
24 V |
Vacuum Pump Model V-100 | |
PBT | |
160 mm | |
Vacuum Controller | |
Atmospheric |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction