Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Masterflex™ I/P™ Precision Pump Tubing, Tygon™ E-Food

The preferred tubing of the food industry

 View more versions of this product

Catalog No. 11-475-086



Description

Description

  • Genuine Masterflex™ tubing undergoes robust testing to provide optimal performance/pump life hours with peristaltic pump equipment
  • Precision extruded to tight tolerances for high repeatability, accuracy, and reproducibility
  • Global market leader in range of formulations for most extensive chemical compatibility
  • Regulatory Approvals to match your unique application
  • Smooth, non-porous inner bore inhibits particle entrapment and minimizes microbial growth
Specifications

Specifications

FDA, EU Foods, NSF, and 3-A standards for contact with food products.
0.25 in.
Tygon E-Food (B-44-4X)
15.2 m
Masterflex peristaltic pumps
0°C
Non-sterile
104°F
Yes
6.4 mm
50 ft.
Pump tubing
32°F
1 Ea.
Flexible
40°C
SDS
Documents
Product Certifications
Promotions

Promotions

Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit