Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
K1 Series Ice Cleat - Slim Profile
The K1 Slim is a one-size-fits-all traction solution designed for flat-soled footwear. The rotatable design combines a non-spiked anti-slip material with traditional ice-penetrating tungsten carbide studs to maximize safety and productivity when working indoors or outdoors.
$43.20
Specifications
Closure Type | Elastic |
---|---|
Color | Black |
For Use With (Application) | Outdoor Surfaces, Ice Surfaces |
Size | Universal |
Strap Material | Elastic |
Catalog Number | Mfr. No. | Style | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Style | Price | Quantity & Availability | |||||
19-060-836
|
K1 Series
V9770650O/S |
High Profile Tungston Carbide Molded in |
Pair for $43.20
|
|
|||||
19-060-838
|
K1 Series
V9770870O/S |
Slim Profile Tungston Carbide Molded in |
Pair for $43.20
|
|
|||||
Description
- Specially designed for flat-soled footwear found in walking and safety shoes
- Rotatable design provides increased traction for both indoor and outdoor use
- Non-spiked anti-slip material provides increased traction on wet surfaces
- Ice-penetrating tungsten carbide studs maximize grip on ice and snow
- Black or hi-viz adjustable strap delivers a perfect fit regardless of shoe size
- Ultra-thin rubber pad provides maximum comfort and is designed for all-day use
Specifications
Elastic | |
Outdoor Surfaces, Ice Surfaces | |
Elastic | |
Unisex |
Black | |
Universal | |
Reusable | |
Yes |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title