Idex Health and Science Stainless-Steel Tubing

Manufacturer: Idex Health and Science U-124

 View all options for this product

Catalog No. 05-701-115


This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000. 


    Certifications/Compliance ASTM A269 and A213
    Autoclavable Yes
    Diameter (English) Outer 0.02 in.
    Grade 304
    Diameter (Metric) Outer 510μm
    Length (Metric) 1m
    Material Stainless Steel
    Length (English) 3.2 ft.
    Max. Pressure 17,200psi
    pH Range 1 to 14
    Tolerance ±0.0005 in. O.D., ±0.0005 in. I.D.
    Sterilization Method Gamma irradiation, ethylene oxide, thermal
    Diameter (English) Inner 0.005 in.
    Finish Clean
    For Use With (Application) Analytical instrumentation, laboratory
    For Use With (Equipment) Rheodyne™ Model 8125 Micro-scale injector valve
    Operating Temperature (English) 750°F
    Operating Temperature (Metric) 399°C
    Product Type Capillary tubing

  • Description & Specifications

Related Products

Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit