Idex Health and Science Stainless-Steel Tubing

Manufacturer: Idex Health and Science U-125

 View more versions of this product

Catalog No. 05-701-116

 N/A
N/A

This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000. 

  Our pricing system is currently unavailable. You are viewing list price.
You can save item(s) to your list now to purchase when our pricing system is available.

    Specifications

    Product Type Capillary tubing
    Pressure 17,200 psi (1,186 bar)
    Type Tubing
    For Use With (Application) Analytical instrumentation, laboratory
    For Use With (Equipment) Rheodyne™ Model 8125 Micro-scale injector valve
    Operating Temperature (English) 750°F
    Color N/A
    Material 316 Stainless Steel
    Diameter (English) Outer 0.005 in.
    Diameter (English) Inner 0.020 in.
    Diameter (Metric) Inner 0.125mm
    Autoclavable Yes
    Certifications/Compliance ASTM A269 and A213
    Diameter (Metric) Outer 510μm
    Finish Clean
    Grade 304
    Length (English) 5 ft.
    Length (Metric) 1.5m
    Max. Pressure 17,200psi
    Operating Temperature (Metric) 399°C
    Sterilization Method Gamma irradiation, ethylene oxide, thermal
    Tolerance ±0.0005 in. O.D., ±0.0005 in. I.D.
    pH Range 1 to 14

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit