Idex Health and Science Very High Pressure (VHP) Filters

Filters with inline and precolumn designs for UHPLC

Manufacturer: Idex Health and Science VHP505

 View more versions of this product

Catalog No. 05-701-471

  Check Availability
Add to Cart

    Specifications

    Product Type Inline filter
    For Use With (Application) Very high pressure
    Length (English) 0.94 in.
    Pore Size 0.2μm
    Length (Metric) 23.9mm
    Housing Material 316 Stainless Steel

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit