Brady™ IDXPERT™ and LABXPERT™ General Identification Labels

Printable, permanent indoor/outdoor grade vinyl tape for IDXPERT and LABXPERT printers. Brady™ General Identification Labels are made of vinyl film with permanent adhesive.

Manufacturer: Brady™ XC750595RDWT

 View more versions of this product

Catalog No. 19-107-930

  Check Availability
Add to Cart

    Specifications

    Description Compatible surface: Powder Coated, Rough, Smooth and Textured
    For Use With (Application) Panel, Voice/Data, General and Industrial Identification; Laboratory Identification
    For Use With (Equipment) IDXPERT printer and LABXPERT Label Printer
    Length (English) 30 ft.
    Material B-595 Vinyl
    Adhesive Type Cold Temperature Permanent Acrylic
    Product Type IDXPERT and LABXPERT Label
    Color White on red
    Thickness (English) 0.004 in.
    Width (English) Tape 0.75 in.

    • Printable, permanent indoor/outdoor grade vinyl tape for the IDXPERT and LABXPERT printers
    • Available in a variety of colors and sizes

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit