Igloo™ Plastic Water Coolers

Rugged, durable, industrial-strength coolers keep water cold and clean

Manufacturer: IGLOO CORPORATION 421

 View more versions of this product

Catalog No. 19-812-007

  Check Availability
Add to Cart

    Specifications

    Dimensions (L x W x H) 11.5 x 11.13 x 14.75 in. (29.21 x 28.27 x 37.47cm)
    Capacity (Metric) 7L
    Weight (English) 3.3 lb.
    Weight (Metric) 1.49kg
    Width (Metric) 28.27cm
    Width (English) 11.13 in.
    Closure Type Pressure-fit
    Product Type Industrial Cooler
    Material Plastic
    Color Red, Yellow
    Height (Metric) 37.47cm
    Height (English) 14.75 in.
    Length (Metric) 29.21cm
    Length (English) 11.5 in.

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit