Igloo™ Plastic Water Coolers

Rugged, durable, industrial-strength coolers keep water cold and clean

Manufacturer: IGLOO CORPORATION 431

 View more versions of this product

Catalog No. 19-812-008

  Check Availability
Add to Cart

    Specifications

    Closure Type Pressure-fit
    Capacity (Metric) 11L
    Color Red, Yellow
    Height (English) 14.13 in.
    Width (Metric) 34.93cm
    Width (English) 13.75 in.
    Dimensions (L x W x H) 13.5 x 13.75 x 14.13 in. (34.29 x 34.93 x 35.89cm)
    Product Type Beverage Cooler
    Material Plastic
    Weight (English) 4.8 lb.
    Weight (Metric) 2.18kg
    Height (Metric) 35.89cm
    Length (Metric) 34.29cm
    Length (English) 13.5 in.

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit