Igloo™ Plastic Water Coolers

Rugged, durable, industrial-strength coolers keep water cold and clean

Manufacturer: IGLOO CORPORATION 451

 View more versions of this product

Catalog No. 19-812-009

  Check Availability
Add to Cart

    Specifications

    Width (Metric) 33.02cm
    Width (English) 13 in.
    Dimensions (L x W x H) 14.5 x 13 x 20.38 in. (36.83 x 33.02 x 51.77cm)
    Length (Metric) 36.83cm
    Closure Type Pressure-fit
    Capacity (Metric) 19L
    Product Type Industrial Cooler
    Weight (English) 5.7 lb.
    Weight (Metric) 2.58kg
    Color Red, Yellow
    Height (Metric) 51.77cm
    Height (English) 20.38 in.
    Length (English) 14.5 in.

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit