Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
IKA RET Basic Magnetic Stirrer
Set exact temperature and speed setting via digital display, even when switched off. IKA RET Basic Magnetic Stirrer includes a wide speed range from 0/50 to 1700rpm and integrated temperature control. Hot top indicator warns to prevent burns.
Manufacturer: IKA 3622000
Description
- Wide speed range from 0/50 - 1700 rpm
- Integrated temperature control
- Incl. PT 1000 temperature sensor (PT 1000.60)
- Exact temperature and speed setting via digital display, even when switched off
- Set safety temperature limit displayed digitally
- Hot Top indicator >> hot surface warning to prevent burns!
- Digital error code display
- With adjustable safety circuit of heating plate temperature (50 - 380 °C)
- Safety magnetic stirrer with heating, suitable for unsupervised operation
- Bushing according to DIN 12878 for connecting a contact thermometer, e.g. ETS-D5, enables precise temperature control
- High level of safety thanks to improved heat control technology
- Enclosed assembly (IP 42) guarantees long service life
- Very broad temperature range (RT - 340 °C)
- Extremely fast heating times Electronic speed control
- High magnetic adhesion
- Incl. protection cover H 100
Specifications
2L | |
160mm | |
PT1000 | |
630w | |
50 to 1700rpm | |
220-230/115/100VV | |
LED | |
RT to 340°C | |
DIN EN 60529 | |
230V 50/60Hz | |
Safety Magnetic Stirrer |
95mm | |
RET basic | |
IP 42 | |
2.5kg | |
1 | |
Stainless Steel | |
50/60Hz | |
135mm | |
24months | |
Pt1000 temperature sensor and protective cover |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title