Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

IKA™ Rotary Evaporators

Manufacturer:  IKA™ 8010001

Catalog No. 14-259-55

This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000.


Description

Description

Compact evaporators accept evaporating flasks with capacities from 50mL to 2L and <7 in. (17.8cm) in diameter. Rodaviss screw joints permit bonded ground joints to be released easily and safely. Maximum load: 22 lb. (10kg). Evaporators include drive, glassware with diagonal condenser and bath. For 115V 50/60Hz.
With Motorized Lift. Permits incremental height adjustment. Glassware doesn't move, so it doesn't break. Controls are easily readable, accessible and positioned away from bath and potential spills. Head tilt angle is adjustable to within 10°. Features condenser cooling surface of 1200cm2 (186 sq. in.), higher yield and cooler condensate. “Chimney effect,” which causes jolting and foaming, is prevented. Brushless DC motor speed is 10 to 240rpm; input/output, 45/36w. Dimensions: 15 × 15 × 25 in. (38 × 38 × 64cm). Weight: 26 lb. (12kg).
Bath. The 4.9L (1.3 gal.) stainless-steel bath heats water from ambient to 437°F (225°C). Oil or water can be used as the heat-transfer medium, and the bath can be positioned to accommodate flasks of different sizes. Automatic high-temperature safety switch turns off heating coil if bath runs dry and prevents reheating until equipment is reset. Bath and carrying handles are insulated with air space and fiber glass; bath has slip-resistant rubber feet. Heat output: 1000w. Chamber dia. × D: 7 7/8 × 6 5/16 in. (20 × 16cm).

Specifications

Specifications

50/60 Hz
15.3 in.
88 cm
18 kg
115 V
84 cm
10 to 240 rpm
50mL to 2L evaporating flask
DC
1000 w
Rotary Evaporator
39 cm
34.64 in.
39.6 lb.
33.07 in.
50 to 2000 mL
Ambient to 252°C
Motorized lift
Ambient to 437°F
115 V 50/60 Hz
SDS
Documents
Product Certifications
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit