Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
MilliporeSigma™ Immobilon-FL NOW Bundle
Bundle includes the Immobilon NOW Dispenser and two 8.5 cm x 10 m rolls of Immobilon-E transfer membrane
Supplier: MilliporeSigma™ NWKITFL
Description
- Immobilon NOW system offers 1-cut convenience for standard mini-blots (7 x 8.5 cm) and midi-blots (8.5 x 13.5 cm)
- Detection methods:
- Fluorescent Chemifluorescence
- Chromogenic Chemiluminescence
- Compatible stains:
- All fluorescence dyes
- Coomassie brilliant
- Amido black
- Ponceau-S red
- Sypro ruby
- BSA Adsorption: 205 μg/cm²
- Goat IgG Adsorption: 300 μg/cm²
- Insulin Adsorption: 155 μg/cm²
- Wettability: Hydrophobic
- Filter Surface: Plain
- Filter Dimensions: 8.5 cm x 10 m
Specifications
Western Blotting | |
IPFL | |
0.45 μm |
White | |
PVDF |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction