Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Pyramex Safety Products GL201 Heavy Duty Anti-Vibration Mechanics Gloves with TPR Padding
Click to view available options
Size:
Small
Medium
Large
X-Large
2X-Large
Description
- Two-layer stretch spandex construction for comfort and flexibility
- TPR padding on three fingers for impact protection
- Anti-shock EVA padding on the index finger and palm
- PVC patches on the palm for enhanced abrasion resistance
- Soft terry cloth brow-wipe on the back of the glove
- Hook and loop closure
Specifications
Back Material | Spandex |
Coating Material | Uncoated |
Color | Black, Blue |
Hand | Specific |
Material | Synthetic Leather |
Product Type | Mechanic's Gloves |
Size | Small |
EN388 Standard | 2121 |
Finger Style | Full |
For Use With (Application) | Carpentry, Construction, Machine Operation, and Mechanics |
Show More |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction