Learn More
Ampco Safety Tools Impact Socket, 1 in. Drive
AMPCO™ Impact Socket performs in high-risk and demanding environments.
$570.50 - $775.50
Specifications
Product Type | Impact Socket Wrench |
---|---|
Drive Size | 1 in. |
Length (English) | 1 5/16 in. |
Material | Aluminum Bronze |
Certifications/Compliance | Factory Mutual (FM) Approved |
Alert:
AMPCO and other copper-based tools should not be used in direct contact with acetylene, ethylene oxide and some explosives such as amatol, DBX and lead azide.
Catalog Number | Mfr. No. | Description | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Description | Price | Quantity & Availability | |||||
19-174-021
|
Ampco Safety Tools
I1D15/16 |
6-point |
Each for $570.50
|
|
|||||
19-174-022
|
Ampco Safety Tools
I1D15/168P |
8 point |
Each for $775.50
|
|
|||||
Description
- Made of AMPCO invented, Factory Mutual approved alloy
- Designed for use near flammable liquids, vapors, explosive dust, sensitive electronics, magnetic equipment, batteries and in laboratories.
- Non-Sparking
- Non-Magnetic
- Corrosion Resistant
Warranty and Services
Limited Lifetime Warranty
Specifications
Impact Socket Wrench | |
1 5/16 in. | |
Factory Mutual (FM) Approved |
1 in. | |
Aluminum Bronze |
Common applications include maintenance repair operations (MRO) around flammable liquids, dusts and vaports. Non-magnetic environments for MRI maintenanance and other precision magnetic and radar equipment; Laboratories, food and beverage processing, pharmaceuticals and chemicals handling and processing where corrosion resistant hand tools are needed.
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.