Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Impacto™ Three Quarter Finger Anti-Impact Nylon Gloves with VEP Padding
Click to view available options
Size:
Large
Hand:
Left
Specific
Description
- Nylon fabric ensures breathability and comfort
- Contoured VEP padding in the palm provides protection from impact and shock
- 3/4 finger design leaves finger tips open to for tactile feedback and mobility
- Suede leather cover offers abrasion protection
Specifications
Back Material | Nylon Lycra™ |
Color | Blue, Gray |
Hand | Left |
Material | Suede |
Product Type | Anti-impact Gloves |
Size | Large |
Finger Style | Three Quarter |
For Use With (Application) | Construction, Assembly, Manufacturing, Maintenance, and Warehousing |
Glove Cuff Style | Open |
Series | 505-10 |
Show More |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction