Impacto 3/4-Finger Impact Glove Liners

Offers maximum protection from shock and impact

Manufacturer: Impacto Protective Products AV72520RS

 View more versions of this product

Catalog No. 18-999-4609A

  Check Availability
Add to Cart

    Specifications

    Includes Visco Elastic Polymer padding in the palm, fingers and thumb web area, detachable grain Leather wrist support
    Length (English) 7 in.
    Circumference (Metric) Hand 17 to 20cm
    Finger Style Three quarter
    Circumference (English) Hand 7 to 8 in.
    Hand Right
    For Use With (Application) When using the hand as tools in manufacturing application or in confined spaces such as mining
    Length (Metric) 18cm
    Material Nylon Lycra™, Leather
    Size Small

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit