Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Impacto™ Open-Finger Anti-Impact Gloves with Wrist Support
Click to view available options
Size:
Small
Medium
Large
X-Large
Hand:
Left
Right
Description
- Contoured VEP 1/8 in. padding in the palm extends to the wrist joint, fingers, and thumb web area to protect from impact and shock
- Detachable leather wrist support prevents over flexion and over extension to help prevent RSI
- Nylon fabric on the back ensures optimum breathability and comfort
- Open-finger design allows for tactile feedback
- For protection from hand tools and power tools in applications including construction, assembly, manufacturing, and maintenance
Specifications
Back Material | Nylon Lycra™ |
Cuff Material | Grain Leather |
Color | Blue, Yellow |
Hand | Left |
Material | Grain Leather |
Product Type | Anti-impact Gloves |
Size | Large |
Finger Style | Three Quarter |
For Use With (Application) | Construction, Assembly, Manufacturing, and Maintenance |
Glove Cuff Color | Yellow |
Show More |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction