Impacto 3/4-Finger Impact Glove Liners

Offers maximum protection from shock and impact

Manufacturer: Impacto Protective Products AV50701LL

 View more versions of this product

Catalog No. 18-999-4600C

  Check Availability
Add to Cart

    Specifications

    Finger Style Three quarter
    Circumference (English) Hand 9 to 10 in.
    Hand Left
    Includes 0.18 in. Visco Elastic Polymer padding in the palm, back of hand and knuckles
    For Use With (Application) When using the hand as tools in manufacturing application or in confined spaces such as mining
    Length (English) 8 in.
    Length (Metric) 20.32cm
    Material Nylon Lycra™
    Circumference (Metric) Hand 23 to 25cm
    Size Large

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit