Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Impacto™ Airsol Anti-Fatigue Flat Insoles
Impacto™ AIRSOL ASFLAT Anti-fatigue insoles provide full foot comfort and cushioning with low cut and dress shoes
Supplier: Impacto™ ASFLATD/F
Description
Impacto™ Airsol Anti-Fatigue Insoles
- Cellular cushioning open cell foam
- Biocide additive helps prevent foot odor
- Full flat design for use with dress and low cut footwear
- Helps relieve foot, legs and back fatigue
- Great for daily wear with low cut and dress shoes
Specifications
Green | |
For relieve foot, legs and back fatigue | |
Industrial | |
22.86 cm | |
9 to 10.5 | |
4 in. | |
Insoles |
10.5 x 4 in. (26.67 x 10.16 cm) | |
Dress and low cut footwear | |
9 in. | |
Open-cell Foam | |
Flat | |
Men's |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction