Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Impacto™ Full-Finger Anti-Impact Grain Leather Gloves
Click to view available options
Size:
Small
Medium
Large
X-Large
Hand:
Left
Right
Description
- Durable grain leather offers abrasion protection and ensures durability
- Contoured VEP 1/8 in. padding in the palm, fingers, and thumb protects from impact
- Full finger style for protection of the entire hand
- 100% aramid fiber stitching increases the glove's durability
- Elastic gathering at the wrist helps to prevent debris from getting inside of the glove
- Safety suede leather cuff with outer seams to ensure user comfort
- Protection from air and power tools in applications such as construction, and maintenance
Specifications
Cuff Material | Suede Leather |
Color | Yellow |
Hand | Right |
Material | Grain Leather |
Product Type | Anti-impact Gloves |
Size | Small |
Finger Style | Full |
For Use With (Application) | Construction, Maintenance |
Glove Cuff Color | White |
Series | 615-20 |
Show More |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction